Motion
29078
Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 5/8 in Width, 20000 rpm
MI ITEM #01553052
MFR #29078
Your Price$26.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 5/8 in Width, 20000 rpm
MI ITEM #01553052
MFR #29078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.61/each(List $27.57)

Overview

Mfr description
29078 3" COPPER CTR. CR. WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • Small diameter

Specifications

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1 in
  • Diameter
    3 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382290788
  • UPC_NO
    012382290788
  • Brush Type
    Wheel
  • Overall Length
    2.9000 in
  • Arbor Hole Size
    1/2 in
  • Fill Material
    Brass
  • Fill Diameter
    0.014 in
  • Industry Use
    Manufacturing
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text