Motion
29086
Wheel Brush - 2 in Diam, 1/2 in Arbor Dia, 3/8 in Width, 20000 RPM
MI ITEM #01553053
MFR #29086
List Price$23.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2 in Diam, 1/2 in Arbor Dia, 3/8 in Width, 20000 RPM
MI ITEM #01553053
MFR #29086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.16/each for your price

Overview

Mfr description
29086 2" COPPER CTR. CR. WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1/2 in
  • Diameter
    2 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382290863
  • UPC_NO
    012382290863
  • Overall Length
    1.9500 in
  • Fill Material
    Brass
  • Fill Diameter
    0.0118 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text