Motion
31084
Nylox Wheel Brush - 3.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 6000 rpm
Mi Item #01553060
MFR #31084
Price$41.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 3.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 6000 rpm
Mi Item #01553060
MFR #31084

Mfr description
31084 3" NARROW NYLOX WHEEL
  • High density metal hub construction
  • Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush
  • Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.01/each

Specifications

Dimensions

  • Arbor Hole Size
    0.5000 in
  • Arbor Size
    0.5000 in
  • Bristle Diameter
    0.035 in
  • Bristle Length
    0.5000 in
  • Brush Diameter
    3.0000 in
  • Brush Length
    0.5000 in
  • Center Hole Diameter
    0.5000 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.0350 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.0350 in
  • Filament Wire Diameter Range
    0.0350 in
  • Fill Diameter
    0.035 in
  • Inside Diameter
    0.5000 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    2.9500 in
  • Reduced Arbor Hole Size
    0.5000 in
  • Trim Length
    1/2 in
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Plain
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Abrasive Nylon
  • Grit Number
    180
  • Handle Type
    No Handle
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    31084
  • Manufacturer Upc Number
    012382310844
  • Material
    Abrasive Nylon
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    2
  • Product Type
    Wheel Brushes
  • Scraper
    Without Scraper
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382310844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)