Motion
31094
Nylox Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 6000 rpm
Mi Item #01553061
MFR #31094
Price$41.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 6000 rpm
Mi Item #01553061
MFR #31094

Mfr description
31094 3" NARROW NYLOX WHEEL
  • High density metal hub construction
  • Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush
  • Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.15/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in;1/2 in
  • Bristle Diameter
    0.04 in
  • Brush Diameter
    3.0000 in
  • Diameter
    3 in
  • Face Width
    3/8 in
  • Fill Diameter
    0.040 in
  • Overall Length
    3.0000 in
  • Trim Length
    1/2 in
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382310943
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382310943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)