Motion
31114
Nylox Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 6000 rpm
Mi Item #01553063
MFR #31114
Price$45.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 6000 rpm
Mi Item #01553063
MFR #31114

Mfr description
31114 4" NARROW NYLOX WHEEL
  • High density metal hub construction
  • Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush
  • Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.23/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in;1/2 in
  • Bristle Diameter
    0.035 in
  • Brush Diameter
    4.0000 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Fill Diameter
    0.035 in
  • Overall Length
    4.0000 in
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Abrasive Nylon
  • Grit Number
    180
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382311148
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382311148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)