Motion
31124
Nylox Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 6000 RPM
MI ITEM #01553064
MFR #31124
Your Price$47.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 6000 RPM
MI ITEM #01553064
MFR #31124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$47.80/each(List $52.02)

Overview

Mfr description
31124 4" NARROW NYLOX WHEEL
  • High density metal hub construction
  • Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush
  • Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.04 in
  • Grit Number
    120
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382311247
  • UPC_NO
    012382311247
  • Overall Length
    3.9500 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.040 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text