Overview
Mfr description
35084 4" NARROW ENCAP. CR. WIRE WHEEL
Specifications
- Bristle MaterialSteel
- Bristle TypeEncapsulated Crimped
- Bristle Diameter0.0095 in
- Trim Length7/8 in
- Diameter4 in
- Face Width3/8 in
- Mount TypeUnthreaded Arbor
- Unthreaded Arbor Diameter1/2 to 3/8 in
- Max Rpm6000 rpm
- SpecificationANSI B165.1
- Manufacturer Upc Number012382350840
- UPC_NO012382350840
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data