Motion
35105
6" Polyflex Encapsulated Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 5/8"-1/2" Arbor Hole
MI ITEM #01553070
MFR #35105
Your Price$89.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Polyflex Encapsulated Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 5/8"-1/2" Arbor Hole
MI ITEM #01553070
MFR #35105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.27/each(List $102.67)

Overview

Mfr description
35105 6" NARROW ENCAP. CR. WIRE WHEEL
  • Feature an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life
  • Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • 7/16 in thickness at face plate

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    1-7/16 in
  • Diameter
    6 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382351052
  • UPC_NO
    012382351052
  • Overall Length
    6.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0104 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text