Motion
35160
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 6000 rpm
MI ITEM #01553072
MFR #35160
Your Price$223.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 6000 rpm
MI ITEM #01553072
MFR #35160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$223.14/each(List $256.62)

Overview

Mfr description
35160 6" WIDE ENCAP. CR. WIRE WHEEL
  • Feature an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life
  • Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • 1 in thickness at face plate

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1-1/8 in
  • Diameter
    6 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382351601
  • UPC_NO
    012382351601
  • Brush Type
    Wheel
  • Overall Length
    6.0000 in
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0118 in
  • Industry Use
    Manufacturing
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text