Motion
35216
Wheel Brush - 7 in Diam, 3/16 in Width, 9000 RPM
MI ITEM #01553076
MFR #35216
List Price$98.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 7 in Diam, 3/16 in Width, 9000 RPM
MI ITEM #01553076
MFR #35216

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$98.00/each for your price

Overview

Mfr description
35216 7" ENCAP. STRINGER BEAD WHEEL
  • Elastomer gradually wears exposing consistent short trim for maximum aggression and long life
  • Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action
  • For hot pass through cap pass weld cleaning
  • Tool: right angle grinder

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-15/16 in
  • Diameter
    7 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382352165
  • UPC_NO
    012382352165
  • Overall Length
    7.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text