Motion
35226
Polyflex End Brush - Stainless Steel Bristle, Encapsulated Crimped Type, 1-3/4 in Brush Dia, 25000 rpm Max
MI ITEM #01553080
MFR #35226
Your Price$38.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyflex End Brush - Stainless Steel Bristle, Encapsulated Crimped Type, 1-3/4 in Brush Dia, 25000 rpm Max
MI ITEM #01553080
MFR #35226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.19/each(List $43.91)

Overview

Mfr description
35226 1-3/4" ENCAP. FLARED END BRUSH
  • Heat stabilized black elastomer gradually wears exposing consistent short trim for maximum aggression and long-life
  • Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action

Specifications

  • Type
    End
  • Diameter
    1-3/4 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0104 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0104 in
  • Fill Material
    Stainless Steel
  • Overall Length
    2.1500 in
  • Mount Type
    Shank
  • Max Rpm
    25000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End
  • Flared Bristles
    Flared
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382352264
  • UPC_NO
    012382352264
  • Wire Type
    Crimped
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text