Motion
35233
Polyflex End Brush - Steel Bristle, Encapsulated Crimped Type, 2 in Brush Dia, 20000 rpm Max
Mi Item #01553082
MFR #35233
Price$60.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyflex End Brush - Steel Bristle, Encapsulated Crimped Type, 2 in Brush Dia, 20000 rpm Max
Mi Item #01553082
MFR #35233

Mfr description
35233 2" ENCAP. FLARED END BRUSH
  • Heat stabilized black elastomer gradually wears exposing consistent short trim for maximum aggression and long-life
  • Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.63/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Diameter
    2 in
  • Fill Diameter
    0.0104 in
  • Overall Length
    1.9000 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Brush Type
    End
  • Fill Material
    Steel
  • Flared Bristles
    Flared
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382352332
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382352332
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)