Motion
35240
Wheel Brush - 2 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 20000 RPM
MI ITEM #01553086
MFR #35240
List Price$30.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 20000 RPM
MI ITEM #01553086
MFR #35240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.86/each for your price

Overview

Mfr description
35240 2" ENCAP. COPPER CTR. CR. WHEEL
  • Feature an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life
  • Identifiable by their copper center, Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    1/2 in
  • Diameter
    2 in
  • Face Width
    1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382352400
  • UPC_NO
    012382352400
  • Overall Length
    1.9500 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0104 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text