Motion
35305
Polyflex Wheel Brush - 2 in Diam, 1/4 in Width, 20000 RPM
MI ITEM #01553095
MFR #35305
Your Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyflex Wheel Brush - 2 in Diam, 1/4 in Width, 20000 RPM
MI ITEM #01553095
MFR #35305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.36/each(List $41.82)

Overview

Mfr description
35305 2" ENCAP. STEM MTD. WIRE WHEEL
  • Feature an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life
  • Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders
  • Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush
  • Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1/2 in
  • Diameter
    2 in
  • Face Width
    1/4 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382353056
  • UPC_NO
    012382353056
  • Overall Length
    1.9500 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0118 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text