Motion
35315
Polyflex Wheel Brush - 3 in Diam, 1/4 in Width, 20000 rpm
Mi Item #01553097
MFR #35315
Price$48.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyflex Wheel Brush - 3 in Diam, 1/4 in Width, 20000 rpm
Mi Item #01553097
MFR #35315

Mfr description
35315 3" ENCAP. STEM MTD. WIRE WHEEL
  • Feature an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life
  • Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders
  • Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.98/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    3 in
  • Face Width
    1/4 in
  • Fill Diameter
    0.0118 in
  • Overall Length
    2.9500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    7/8 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382353155
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382353155
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)