Motion
35350
Polyflex End Brush - Steel Bristle, Encapsulated Crimped Type, 1 in Brush Dia, 14000 rpm Max
MI ITEM #01553101
MFR #35350
Your Price$32.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyflex End Brush - Steel Bristle, Encapsulated Crimped Type, 1 in Brush Dia, 14000 rpm Max
MI ITEM #01553101
MFR #35350

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$32.98/each(List $44.09)

Overview

Mfr description
35350 1" ENCAP. WIRE END BRUSH
  • Burgundy elastomer gradually wears exposing consistent short trim for maximum aggression and long-life
  • Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0104 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0104 in
  • Fill Material
    Steel
  • Overall Length
    2.6500 in
  • Mount Type
    Shank
  • Max Rpm
    14000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382353506
  • UPC_NO
    012382353506
  • Wire Type
    Crimped
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text