Motion
35416
Wheel Brush - 4 in Diam, 1/2 in Width, 14000 RPM
MI ITEM #01553109
MFR #35416
List Price$79.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 in Width, 14000 RPM
MI ITEM #01553109
MFR #35416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.77/each for your price

Overview

Mfr description
35416 4" NARROW ENCAP. CR. WIRE WHEEL
  • Feature an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life
  • Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
  • 7/16 in thickness at face plate

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382354169
  • UPC_NO
    012382354169
  • Overall Length
    3.9500 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought