Motion
35500
Polyflex End Brush - Stainless Steel Bristle, Encapsulated Crimped Type, 1/2 in Brush Dia, 18000 RPM Max
MI ITEM #01553110
MFR #35500
List Price$41.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyflex End Brush - Stainless Steel Bristle, Encapsulated Crimped Type, 1/2 in Brush Dia, 18000 RPM Max
MI ITEM #01553110
MFR #35500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.13/each for your price

Overview

Mfr description
35500 1/2" ENCAP. WIRE END BRUSH
  • Burgundy elastomerr gradually wears exposing consistent short trim for maximum aggression and long-life
  • Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action
  • For use with die grinder, drill, drill press and right angle air die grinder power tools
  • Burgundy elastome

Specifications

  • Type
    End
  • Diameter
    1/2 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0104 in
  • Fill Material
    Stainless Steel
  • Overall Length
    2.5000 in
  • Mount Type
    Shank
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382355005
  • UPC_NO
    012382355005
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought