Motion
35530
MI ITEM #01553113
MFR #35530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01553113
MFR #35530

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35530 6" ENCAP. CUP BRUSH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
  • Trim Length
    1-1/4 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382355302
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382355302
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text