Motion
35535
Polyflex End Brush - Steel Bristle, Encapsulated Crimped Type, 0.5000 in Brush Dia, 18000 rpm Max
MI ITEM #01553114
MFR #35535
Your Price$23.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyflex End Brush - Steel Bristle, Encapsulated Crimped Type, 0.5000 in Brush Dia, 18000 rpm Max
MI ITEM #01553114
MFR #35535

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$23.21/each(List $26.69)

Overview

Mfr description
35535 1/2" ENCAP. WIRE END BRUSH

Specifications

  • Type
    End
  • Diameter
    0.5000 in
  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0104 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in
  • Shank Diameter
    0.2500 in
  • Fill Diameter
    0.0104 in
  • Fill Material
    Steel
  • Mount Type
    Shank
  • Max Rpm
    18000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382355357
  • UPC_NO
    012382355357
  • Wire Type
    Crimped
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought