Motion
35540
Polyflex End Brush - Steel Bristle, Encapsulated Crimped Type, 3/4 in Brush Dia, 16000 rpm Max
MI ITEM #01553115
MFR #35540
Your Price$36.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyflex End Brush - Steel Bristle, Encapsulated Crimped Type, 3/4 in Brush Dia, 16000 rpm Max
MI ITEM #01553115
MFR #35540

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$36.59/each(List $37.04)

Overview

Mfr description
35540 3/4" ENCAP. WIRE END BRUSH
  • Orange elastomer gradually wears exposing consistent short trim for maximum aggression and long-life
  • Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0104 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0104 in
  • Fill Material
    Steel
  • Overall Length
    2.5000 in
  • Mount Type
    Shank
  • Max Rpm
    16000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382355401
  • UPC_NO
    012382355401
  • Wire Type
    Crimped
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text