Motion
35600
Wheel Brush - 6-7/8 in Diam, 3/16 in Width, 9000 RPM
MI ITEM #01553117
MFR #35600
List Price$127.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6-7/8 in Diam, 3/16 in Width, 9000 RPM
MI ITEM #01553117
MFR #35600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.84/each for your price

Overview

Mfr description
35600 6-7/8" ROUGHNECK ENCAP. WHEEL
  • Heat stabilized black elastomer gradually wears exposing consistent short trim for maximum aggression and long-life
  • Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action
  • 7/16 in thick at face plate

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Knotted
  • Bristle Diameter
    0.02 in
  • Trim Length
    1-1/8 in
  • Diameter
    6-7/8 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382356002
  • UPC_NO
    012382356002
  • Overall Length
    6.8000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought