Motion
35800
Wheel Brush - 4 in Diam, 3/16 in Width, 20000 RPM
MI ITEM #01553119
MFR #35800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 3/16 in Width, 20000 RPM
MI ITEM #01553119
MFR #35800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35800 4" ENCAP. STRINGER BEAD WHEEL
  • Heat stabilized black elastomer gradually wears exposing consistent short trim for maximum aggression and long-life
  • Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action
  • 7/16 in thick at face plate

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Knotted
  • Bristle Diameter
    0.02 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382358006
  • UPC_NO
    012382358006
  • Overall Length
    4.1000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text