Motion
35822
5/8" Polyflex Encapsulated Power Tube Brush, .0104" Steel Wire Fill, 2" Brush Length
MI ITEM #01553123
MFR #35822
Price$54.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Polyflex Encapsulated Power Tube Brush, .0104" Steel Wire Fill, 2" Brush Length
MI ITEM #01553123
MFR #35822

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.14/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Fill Diameter
    0.0104 in
  • Overall Length
    5 in
  • Stem Diameter
    7/32 in

Details

  • Bristle Material
    Steel
  • Encapsulated Bristles
    Encapsulated
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382358228
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    012382358228

Overview

Mfr description
35822 5/8" ENCAP. POWER TUBE BRUSH
  • Burgundy elastomer gradually wears exposing consistent short trim for maximum aggression and long life
  • Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought