Motion
35823
3/4" Polyflex Encapsulated Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length
MI ITEM #01553124
MFR #35823
Price$53.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Polyflex Encapsulated Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length
MI ITEM #01553124
MFR #35823

Mfr description
35823 3/4" ENCAP. POWER TUBE BRUSH
  • Burgundy elastomer gradually wears exposing consistent short trim for maximum aggression and long life
  • Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.48/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    3/4 in
  • Brush Length
    2-1/2 in
  • Fill Diameter
    0.010 in
  • Overall Length
    5-1/2 in
  • Stem Diameter
    1/4 in

Details

  • Bristle Material
    Steel
  • Encapsulated Bristles
    Encapsulated
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382358235
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    012382358235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)