Motion
35825
MI ITEM #01553125
MFR #35825
List Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01553125
MFR #35825

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.15/each for your price

Overview

Mfr description
35825 1" ENCAP. POWER TUBE BRUSH

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Encapsulated Bristles
    Encapsulated
  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    1 in
  • Brush Length
    2-1/2 in
  • Overall Length
    5-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/4 in
  • UPC_NO
    012382358259
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382358259
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought