Motion
40035
1" Parts Cleaning Brush, Nylon Fill, 2-3/4" Trim L
Mi Item #01553150
MFR #40035
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Parts Cleaning Brush, Nylon Fill, 2-3/4" Trim L
Mi Item #01553150
MFR #40035

Mfr description
40035 1" PARTS CLEANING BRUSH
  • Stainless Steel Ferrule
  • Heavily Filled
  • Plain Foam Handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.68/each

Specifications

Dimensions

  • Overall Length
    11.0000 in
  • Trim Length
    2-1/2 in

Details

  • Bristle Material
    Polypropylene
  • Brush Type
    Brush Cleaning
  • Color
    Black
  • Fill Material
    Polypropylene
  • Grade
    Coarse
  • Industry Use
    Facility Maintenance
  • Product Type
    Handle-Style Wire Brushes
  • UPC_NO
    012382400354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)