Motion
40036
1" Parts Cleaning Brush, Tampico Fill, 2-3/4" Trim
Mi Item #01553151
MFR #40036
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Parts Cleaning Brush, Tampico Fill, 2-3/4" Trim
Mi Item #01553151
MFR #40036

Mfr description
40036 1" PARTS CLEANING BRUSH
  • Stainless Steel Ferrule
  • Heavily Filled
  • Plain Foam Handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Overall Length
    11.0000 in
  • Trim Length
    2-3/4 in

Details

  • Bristle Material
    Tampico
  • Brush Type
    Brush Cleaning
  • Color
    Grey
  • Fill Material
    Tampico
  • Grade
    Medium
  • Industry Use
    Facility Maintenance, Manufacturing
  • Product Type
    Handle-Style Wire Brushes
  • UPC_NO
    012382400361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)