Motion
40077
7/16" Bridled Glue Brush, Grey China Bristle, 1-1/4" Trim Length, Long Foam Handle
Mi Item #01553169
MFR #40077
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Bridled Glue Brush, Grey China Bristle, 1-1/4" Trim Length, Long Foam Handle
Mi Item #01553169
MFR #40077

Mfr description
40077 7/16" BRIDLED GLUE BRUSH
  • 7/16 in diameter
  • 1-1/4 in trim length
  • Steel Ferrule
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.77/each

Specifications

Dimensions

  • Bristle Length
    1-1/4 in
  • Weight
    0.04 lbs

Details

  • Application
    Adhesives
  • Bristle Material
    China
  • Color
    Gray
  • Manufacturer Upc Number
    012382400774
  • UPC_NO
    012382400774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)