Overview
Mfr description
40078 13/16" BRIDLED GLUE BRUSH
Specifications
- ApplicationAdhesives
- ColorGray
- Bristle Length1-3/4 in
- Bristle MaterialChina
- Manufacturer Upc Number012382400781
- UPC_NO012382400781
- Weight0.13 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data