Motion
40080
1" Stencil Brush, China Bristle, 1-3/8" Trim Length, Lacquered Wood Handle
MI ITEM #01553172
MFR #40080
List Price$26.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Stencil Brush, China Bristle, 1-3/8" Trim Length, Lacquered Wood Handle
MI ITEM #01553172
MFR #40080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.59/each for your price

Overview

Mfr description
40080 1" STENCIL BRUSH
  • 1-3/8 in trim length
  • Seamless Steel Ferrule
  • Lacquered Wood Handle

Specifications

  • Brush Size
    1 in
  • Bristle Length
    1-3/8 in
  • Overall Length
    5.7500 in
  • Brush Material
    Hog Bristle
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Wood
  • Ferrule Material
    Seamless Steel
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382400804
  • Overall Height
    1.2000 in
  • Overall Width
    1.4500 in
  • Prop 65 Statement
    Not Applicable
  • UPC_NO
    012382400804
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought