Motion
40089
Wall Brush - Plastic Handle Material, 1 in Brush Size, 1-3/4 in Bristle Length
MI ITEM #01553175
MFR #40089
Price$6.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 1 in Brush Size, 1-3/4 in Bristle Length
MI ITEM #01553175
MFR #40089

Mfr description
40089 1" VARNISH BRUSH
  • Color-coded plastic handles to provide quality paint brushes at competitive prices
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.14/each

Specifications

Dimensions

  • Bristle Length
    1-3/4 in
  • Brush Size
    1 in
  • Brush Thickness
    3/8 in
  • Overall Length
    7.6500 in

Details

  • Brush Material
    Bristle
  • Ferrule Material
    Metal
  • Handle Color
    Black
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382400897
  • Package Quantity
    36
  • Paint Base Type
    Oil
  • Paint Type
    Varnishes
  • Telescoping Handle
    Not Telescoping
  • UPC_NO
    012382400897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)