Motion
40111
Wall Brush - Plastic Handle Material, 4 in Brush Size, 2-3/4 in Bristle Length
MI ITEM #01553189
MFR #40111
Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 4 in Brush Size, 2-3/4 in Bristle Length
MI ITEM #01553189
MFR #40111

Mfr description
40111 4" DISP. BRUSH
  • Comfortable red plastic handle
  • 2-3/4 in trim length
  • 11/16 in brush thickness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.71/each

Specifications

Dimensions

  • Bristle Length
    2-3/4 in
  • Brush Size
    4 in
  • Brush Thickness
    11/16 in
  • Overall Length
    9.8000 in

Details

  • Brush Material
    Polyester
  • Features & Benefits
    • Comfortable red plastic handle • 2-3/4 in trim length • 11/16 in brush thickness • Heavily-Filled Brush
  • Ferrule Material
    Metal
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382401115
  • Package Quantity
    12
  • Paint Base Type
    All Paints and Coatings
  • Paint Type
    All Paints, Varnishes
  • Telescoping Handle
    Not Telescoping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)