Motion
41004
Artist Brush - Brush Size: #1, Bristle Length: 3/4 in
MI ITEM #01553219
MFR #41004
Your Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Brush Size: #1, Bristle Length: 3/4 in
MI ITEM #01553219
MFR #41004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.48/each(List $4.62)

Overview

Mfr description
41004 1/8" MARKING BRUSH
  • 1/8 in diameter
  • Black bristle color
  • 3/4 in trim length
  • Lacquered handle

Specifications

  • Brush Size
    #1
  • Bristle Length
    3/4 in
  • Brush Material
    Bristle
  • Overall Length
    11.8000 in
  • Ferrule Material
    Aluminum
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410049
  • Paint Base Type
    All Paints and Coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text