Motion
42001
Push Broom - Material: Horsehair, 18 in Wide
MI ITEM #01553241
MFR #42001
Your Price$44.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Horsehair, 18 in Wide
MI ITEM #01553241
MFR #42001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.73/each(List $61.72)

Overview

Mfr description
42001 18" FINE SWEEP FLOOR BRUSH
  • Ideal for Find Sweeping on Smooth Surfaces
  • Lacquered Hardwood Block

Specifications

  • Block Width
    18.0000 in
  • Bristle Material
    Horsehair
  • Trim Length
    3 in
  • Block Material
    Wood
  • Bristle Color
    Black
  • Bristle Length
    3.0000 in
  • Handle Connection Type
    Female Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text