Motion
42006
Push Broom - Material: Tampico
MI ITEM #01553243
MFR #42006
Your Price$22.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Tampico
MI ITEM #01553243
MFR #42006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.86/each(List $31.54)

Overview

Mfr description
42006 16" MEDIUM SWEEP FLOOR BRUSH
  • Economy brushed provide lasting, efficient service at minimal cost
  • Metal tip
  • Ideal for Medium Sweeping on Semi-Smooth Surfaces
  • Lacquered Hardwood Block

Specifications

  • Bristle Material
    Tampico
  • Trim Length
    3 in
  • Block Material
    Wood
  • Bristle Color
    Black
  • Bristle Length
    3.0000 in
  • Handle Connection Type
    Female Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text