Motion
42008
Push Broom - Material: Tampico, 24 in Wide
Mi Item #01553245
MFR #42008
Price$36.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Tampico, 24 in Wide
Mi Item #01553245
MFR #42008

Mfr description
42008 24" MEDIUM SWEEP FLOOR BRUSH
  • Ideal for Medium Sweeping on Semi-Smooth Surfaces
  • Lacquered Hardwood Block
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.07/each

Specifications

Dimensions

  • Block Width
    24.0000 in
  • Bristle Color
    Black
  • Bristle Length
    3.0000 in
  • Trim Length
    3 in

Details

  • Block Material
    Wood
  • Bristle Material
    Tampico
  • Handle Connection Type
    Female Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)