Motion
42013
Push Broom - Material: Horsehair, Polypropylene, 18 in Wide
MI ITEM #01553246
MFR #42013
Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Horsehair, Polypropylene, 18 in Wide
MI ITEM #01553246
MFR #42013

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.10/each

Specifications

Dimensions

  • Block Width
    18.0000 in
  • Bristle Color
    Black
  • Bristle Length
    3.0000 in
  • Trim Length
    3 in

Details

  • Block Material
    Wood
  • Bristle Material
    Horsehair/Polypropylene
  • Handle Connection Type
    Female Thread

Overview

Mfr description
42013 18" FINE SWEEP FLOOR BRUSH
  • Ideal for Find Sweeping on Smooth Surfaces
  • Lacquered Hardwood Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought