Motion
42014
Push Broom - Material: Horsehair, Polypropylene
Mi Item #01553247
MFR #42014
Price$51.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Horsehair, Polypropylene
Mi Item #01553247
MFR #42014

Mfr description
42014 24" FINE SWEEP FLOOR BRUSH
  • Economy brushed provide lasting, efficient service at minimal cost
  • Metal tip
  • Ideal for Find Sweeping on Smooth Surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.17/each

Specifications

Dimensions

  • Bristle Color
    Black
  • Bristle Length
    3.0000 in
  • Trim Length
    3 in

Details

  • Block Material
    Wood
  • Bristle Material
    Horsehair/Polypropylene
  • Handle Connection Type
    Female Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)