Motion
42022
Push Broom - Material: Palmyra, 18 in Wide
MI ITEM #01553253
MFR #42022
Price$24.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Palmyra, 18 in Wide
MI ITEM #01553253
MFR #42022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.63/each

Specifications

Dimensions

  • Block Width
    18.0000 in
  • Bristle Color
    Brown
  • Bristle Length
    4.0000 in
  • Trim Length
    4 in

Details

  • Block Material
    Wood
  • Bristle Material
    Palmyra
  • Handle Connection Type
    Female Thread

Overview

Mfr description
42022 18" GARAGE BRUSH
  • Ideal for Sweeping Heavy, Caked Dirt and Debris on Rough Surfaces
  • Lacquered Hardwood Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought