1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
42026
Push Broom - Material: Polypropylene, 24 in Wide
MI ITEM #
01553258
MFR #
42026
Price
$29.55
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
WEILER CORPORATION 42026
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
42026
Push Broom - Material: Polypropylene, 24 in Wide
MI ITEM #
01553258
MFR #
42026
Mfr description
42026 24" GARAGE BRUSH
Ideal for Sweeping Heavy, Caked Dirt and Debris on Rough Surfaces
Lacquered Hardwood Block
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$29
.55
/each
Add to Cart
Specifications
Dimensions
Block Width
24.0000 in
Bristle Color
Maroon
Bristle Length
3.2500 in
Trim Length
3-1/4 in
Details
Block Material
Wood
Bristle Material
Polypropylene
Handle Connection Type
Female Thread
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items