Motion
42032
Push Brooms - Material: Palmyra, 16 in Wide
Mi Item #01553263
MFR #42032
Price$34.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Palmyra, 16 in Wide
Mi Item #01553263
MFR #42032

Mfr description
42032 16" STREET BROOM
  • Wide flared ends for sweeping close to curbs and walls
  • For heavy-duty wet or dry sweeping
  • Streets, sidewalks, loading docks, parking lots, driveways and asphalt surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.36/each

Specifications

Dimensions

  • Block Width
    16 in
  • Bristle Color
    Brown
  • Bristle Length
    6.2500 in
  • Trim Length
    6-1/4 in

Details

  • Block Material
    Hardwood
  • Bristle Material
    Palmyra
  • Handle Connection Type
    Tapered Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)