1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
42035
Push Broom - Material: Polypropylene, 18 in Wide
MI ITEM #
01553265
MFR #
42035
Price
$21.85
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
WEILER CORPORATION 42035
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
42035
Push Broom - Material: Polypropylene, 18 in Wide
MI ITEM #
01553265
MFR #
42035
Mfr description
42035 18" MEDIUM SWEEP FLOOR BRUSH
Ideal for Medium Sweeping on Semi-Smooth Surfaces
Lacquered Hardwood Block
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.85
/each
Add to Cart
Specifications
Dimensions
Block Width
18.0000 in
Bristle Color
Black
Bristle Length
3.0000 in
Trim Length
3 in
Details
Block Material
Wood
Bristle Material
Polypropylene
Handle Connection Type
Female Thread
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items