Motion
42049
Push Broom - Material: Horsehair, Tampico, 36 in Wide
MI ITEM #01553273
MFR #42049
Price$65.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Horsehair, Tampico, 36 in Wide
MI ITEM #01553273
MFR #42049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65.98/each

Specifications

Dimensions

  • Block Width
    36.0000 in
  • Bristle Color
    Black
  • Bristle Length
    3.0000 in
  • Trim Length
    3 in

Details

  • Block Material
    Wood
  • Bristle Material
    Horsehair/Tampico
  • Handle Connection Type
    Female Thread

Overview

Mfr description
42049 36" MEDIUM SWEEP FLOOR BRUSH
  • Ideal for Medium Sweeping on Semi-Smooth Surfaces
  • Lacquered Hardwood Block
  • Brace Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought