Motion
42135
Push Broom - Material: Tampico, Steel, 24 in Wide
MI ITEM #01553280
MFR #42135
Your Price$48.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Tampico, Steel, 24 in Wide
MI ITEM #01553280
MFR #42135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$48.18/each(List $63.30)

Overview

Mfr description
42135 24" COARSE FLOOR BRUSH
  • Coarse Sweel - For Use on Rough Surfaces
  • 1 Row Tempered Steel Wire in Center
  • Lacquered Hardwood Block

Specifications

  • Block Width
    24.0000 in
  • Bristle Material
    Tampico/Steel
  • Trim Length
    3 in
  • Block Material
    Wood
  • Bristle Color
    Black
  • Bristle Length
    3.0000 in
  • Handle Connection Type
    Female Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text