Motion
42166
Push Broom - Material: Polypropylene, 24 in Wide
Mi Item #01553284
MFR #42166
Price$33.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Polypropylene, 24 in Wide
Mi Item #01553284
MFR #42166

Mfr description
42166 24" PERMA-SWEEP FLOOR BRUSH
  • Synthetic Foam Boock Made of Durable Materials Designed to Resist Acid and Bacteria
  • Synthetic Foam Block
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.25/each

Specifications

Dimensions

  • Block Width
    24.0000 in
  • Bristle Color
    Yellow
  • Bristle Length
    3.0000 in
  • Trim Length
    3 in

Details

  • Block Material
    Foam
  • Bristle Material
    Polypropylene
  • Handle Connection Type
    Female Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)