1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
42167
Push Broom - Material: Polypropylene
MI ITEM #
01553285
MFR #
42167
Price
$30.54
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
WEILER CORPORATION 42167
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
42167
Push Broom - Material: Polypropylene
MI ITEM #
01553285
MFR #
42167
Mfr description
42167 18" PERMA-SWEEP FLOOR BRUSH
Synthetic Foam Boock Made of Durable Materials Designed to Resist Acid and Bacteria
Synthetic Foam Block
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$30
.54
/each
Add to Cart
Specifications
Dimensions
Bristle Color
Maroon
Bristle Length
3.0000 in
Trim Length
3 in
Details
Block Material
Foam
Bristle Material
Polypropylene
Handle Connection Type
Female Thread
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items