Motion
42210
9-1/2" Truck Wash Brush, Flagged Orange Polystyren
MI ITEM #01553293
MFR #42210
Price$23.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-1/2" Truck Wash Brush, Flagged Orange Polystyren
MI ITEM #01553293
MFR #42210

Mfr description
42210 9-1/2" TRUCK WASH BRUSH
  • Ideal for Use with Flow-Through Handle
  • Protecitve Bumper
  • Foam Block with Two Handle Holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.24/each

Specifications

Dimensions

  • Overall Length
    10.9500 in
  • Trim Length
    2-1/2 in

Details

  • Bristle Material
    Polystyrene
  • Bristle Type
    Flagged
  • Brush Type
    Brush Cleaning
  • Color
    Orange
  • Fill Material
    Polystyrene
  • Grade
    Fine
  • Industry Use
    Facility Maintenance
  • Product Type
    Wheel Brushes
  • UPC_NO
    012382422103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)