Motion
44001
Bowl Brush, Professional, White Tampico Fill, Hard
Mi Item #01553299
MFR #44001
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bowl Brush, Professional, White Tampico Fill, Hard
Mi Item #01553299
MFR #44001

Mfr description
44001 SANITARY BRUSH
  • Hardwood handle
  • Natural fiber for through cleaning
  • Hardwood Handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Overall Length
    19.1000 in

Details

  • Bristle Material
    Tampico
  • Brush Type
    Brush Cleaning
  • Color
    White
  • Fill Material
    Tampico
  • Grade
    Medium
  • Industry Use
    Facility Maintenance
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    012382440015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)