Motion
44003
8" Counter Duster, Horsehair Fill, Fine Brushing
Mi Item #01553300
MFR #44003
Price$16.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Counter Duster, Horsehair Fill, Fine Brushing
Mi Item #01553300
MFR #44003

Mfr description
44003 8" COUNTER DUSTER
  • For Clean Up in Hard-To-Reach Areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.86/each

Specifications

Dimensions

  • Overall Height
    3.2000 in
  • Overall Length
    13.8500 in
  • Overall Weight
    0.4950 lbs
  • Trim Length
    2-1/4 in

Details

  • Duster Material
    Horsehair
  • Duster Product Type
    Duster with Hand Grip
  • Manufacturer Product Page
  • Manufacturer Upc Number
    012382440039
  • Pack Quantity
    12
  • UPC_NO
    012382440039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)